Beli petzl headlamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Petzl Senter Kepala Tikkina Hijau (Senter Kepala)Deskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- Petzl Helmet Vertex Vent (Helm Proyek)Deskripsi:VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EACatribut:
- Head Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- Petzl Lampu Kepala PIXA 3 (Lampu Kepala)atribut:
- Technology: Constant Lighting
- Beam Pattern: Flood, mixed or focused
- Energy: 2 AA/LR06 batteries (included)
- Battery compatibility: Rechargeable Ni-MH and lithium
- Watertightness: IP 67 (waterproof to -1 meter for 30 minutes; no maintenance required after immersion)
- Color: Black-Yellow
- Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)Deskripsi:ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachmentatribut:
- Material: Nylon, polyster, aluminum, steel
- Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
- Dutron LED Headlight Hiking Outdoor Rechargeable TREK BEAM (Senter Kepala)Deskripsi:Petunjuk1. Ketika mengisi daya masukan sisi ujung kabel ke senter kepala dan sisi lainnya ke soket listrik. Indikator pengisian akan menyala merah dan berubah warna hijau ketika daya sudah penuh, pengisian daya memakan waktu sekitar 9-12 jam2. Tekan tombol pada senter kepala untuk menyalakan mode pertama dan memilih mode serta mematikan senter kepala3. Saat baterai penuh senter kepala dapat digunakan hingga 20 jam4. Arah sudut cahaya dapat disesuaikan, serta menggunakan ikat kepala yang nyaman dan elastisatribut:
- Set Content: 1pcs Headlamp, 1pcs Adjustable Headband, 1pcs Charger
- Reflector Diameter (mm): 83
- Petzl Safety Harness Replacement Parts & Accessories (Pelindung Jatuh)atribut:
- UNSPSC: 31160000
- Accessory Type: Petzl ID S Descender for 10 mm to 11.5 m
- Petzl Ascension HandledDeskripsi:ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versionsatribut:
- Material: Aluminium, stainless steel, plastic, rubber, nylon
- Rope Compatibility (mm): 8 to 13
- Certifications: CE EN 567, UIAA
- Tajima LED Headlight AccessoriesDeskripsi:-A 2 lights, 3 illumination switching type which allows selection of the optimum illumination. -Compliant with US Standard ANSI/NEMA FL1-2009atribut:
- Charging Time: 7 Hours
- Protection Grade: IPx6
- Impact Resistance: 2m
- Band Material: Sewing rubber (LE-ZB4); Silicone (LE-ZB5)
- Center Light Illumination Angle: 132°s, surrounding light illumination angle:180°s
- Compatible Model: LE-E301
- Continuous Lighting Time: 18 hours (50lm) 7 hours (150lm) 4 hours 30min (300lm)
- Main Body Materials: PP + Nylon
- Power Supply: Exclusive rechargeable battery or AA batteryx4 (sold separately)
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- Petzl Helmet Vertex Comfortable (Helm Proyek)Deskripsi:The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.atribut:
- Haid Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- NSA Lapisan Dalam Helm Safety (Busa Dalam Helm)Deskripsi:Memudahkan pengguna untuk mengatur dudukan dalam helm. Menggunakan model Staz-On untuk mengencangkan ataupun mengendurkan dudukan sehingga pas dikepala.
- Petzl Karabiner Kunci Putar William (Karabiner Pengunci)Deskripsi:WILLIAM Lightweight asymmetrical large-capacity carabiner The lightweight WILLIAM large-capacity asymmetrical carabiner is made of aluminum. It has a pear shape that is practical for easily connecting multiple items. Its fluid interior design and Keylock system facilitate handling. The WILLIAM carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. WILLIAM can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Pear shape offers a large capacity and wide opening: - facilitates connection of multiple items - allows Munter hitch use for escape Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 27
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 8
- Gate Opening (mm): 27.0
- Petzl Asap Fall Arrester + OK Triatlock (Alat Pencegah Jatuh)atribut:
- Material: Aluminium, Stainless Steel
- MSA V-SERIES Stretch Energy-Absorbing Lanyardatribut:
- Thread/Stitching: Polyester
- Length Max. (m): 2
- Snaphook Material: Aluminium
- Product Styles: Twin, Stretch
- Standards: EN 354:2010
- Web Material: Polyester
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
Daftar Harga petzl headlamp Terbaru October 2026
| Petzl Senter Kepala Tikkina Hijau (Senter Kepala) | Rp759.900 |
| NITECORE Headlamp LED | Rp389.900 |
| Petzl Helmet Vertex Vent (Helm Proyek) | Rp1.999.900 |
| Petzl Lampu Kepala PIXA 3 (Lampu Kepala) | Rp2.399.900 |
| Petzl Body Harness Avao (Pelindung Jatuh) | Rp4.799.900 |
| Petzl Body Harness Astro Bod Fast (Pelindung Jatuh) | Rp10.999.900 |
| Tajima LED Head Light | Rp219.900 |
| Dutron LED Headlight Hiking Outdoor Rechargeable TREK BEAM (Senter Kepala) | Rp279.900 |
| Petzl Safety Harness Replacement Parts & Accessories (Pelindung Jatuh) | Rp7.299.900 |
| Petzl Ascension Handled | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Senter%20Kepala%20Tikkina%20Hijau%20(Senter%20Kepala)/mnP103084815-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Helmet%20Vertex%20Vent%20(Helm%20Proyek)/P103084532-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Lampu%20Kepala%20PIXA%203%20(Lampu%20Kepala)/P103084806-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Body%20Harness%20Avao%20(Pelindung%20Jatuh)/P103084611-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Body%20Harness%20Astro%20Bod%20Fast%20(Pelindung%20Jatuh)/P103084620-1.jpg)

/b4P110141400-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Harness%20Replacement%20Parts%20%26%20Accessories%20(Pelindung%20Jatuh)/c1P110220433-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Petzl%20Ascension%20Handled/P103084578-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Helmet%20Vertex%20Comfortable%20(Helm%20Proyek)/bdP105711409-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/NSA%20Lapisan%20Dalam%20Helm%20Safety%20(Busa%20Dalam%20Helm)/i4P108596652-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Kunci%20Putar%20William%20(Karabiner%20Pengunci)/P103084912-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Asap%20Fall%20Arrester%20%2B%20OK%20Triatlock%20(Alat%20Pencegah%20Jatuh)/P103084602-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/MSA%20V-SERIES%20Stretch%20Energy-Absorbing%20Lanyard/71P109129253-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)